Danger, Water Line, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, LCU4-0334-RD_14X10

  • Mfr # LCU4-0334-RD_14X10

  • Zoro # G9327818


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
Water Line
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0334-RD_14X10
Zoro #
G9327818
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Water Line Danger Reflective Label
Legend
Water Line
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Header
Danger
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend
Water Line
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Glow In The Dark
No
Sign Header
Danger
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Product Type
Water Line Danger Reflective Label

Description

Water Line Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.