Shop LYLE

Notice, Dial 911 In Case Of Emergency, 10 in W x 7 in H, , Aluminum, LCU5-0018-NA_10X7

  • Mfr # LCU5-0018-NA_10X7
  • Zoro # G9165801

product price: 
$
8.89
/ea

Key Features

Legend
Dial 911 In Case Of Emergency
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0018-NA_10X7
Zoro #
G9165801
UPC #
-
Country of Origin
United States
Item
Facility Sign
Legend
Dial 911 In Case Of Emergency
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
White
Header
Notice
Printed Language
English
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Service Temperature
210 Degrees F
Metal Detectable
Yes
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
Notice
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Dial 911 In Case Of Emergency
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Product Type
Aluminum Emergency Notice Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dial 911 In Case Of Emergency, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.