Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, English, Spanish, T1-1338-HI_12x18

  • Mfr # T1-1338-HI_12x18
  • Zoro # G5194338
product price: 
$
20.39
/ea

Key Features

Header
Caution
Legend
Caution Dead End No Turnaround Cuidado Camino Se Termino Ust No Puede Voltear
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1338-HI_12x18
Zoro #
G5194338
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
Caution
Legend
Caution Dead End No Turnaround Cuidado Camino Se Termino Ust No Puede Voltear
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Symbol
None
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Sign Header
Caution/Cuidado
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Legend
Dead End No Turnaround/Camino Se Termino Ust No Puede Voltear
Material Properties
Roll Up

Description

Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.