Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal Danger 13,200 Volts, 10"x7"

  • Mfr # LCU4-0350-ND_10X7

  • Zoro # G9329330


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
13,200 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0350-ND_10X7
Zoro #
G9329330
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Voltage Danger Label
Header
Danger
Legend
13,200 Volts
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Properties
Flexible
Sign Legend
13,200 Volts
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Sign Header Style
Text
Sign Legend Style
Text
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Corrosion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Abrasion Resistant
No
Product Type
Voltage Danger Label

Description

Voltage Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 13,200 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.