Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal Danger Authorized Use Only, 5x3-1/2

  • Mfr # LCU4-0415-ND_5X3.5

  • Zoro # G9336665


product price: $2.99
/ea

Key Features

Header
Danger
Legend
Authorized Use Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0415-ND_5X3.5
Zoro #
G9336665
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Use Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Write on Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Authorized Use Only
Graffiti Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Authorized Use Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.