Decal, Danger Barricade Area, 10 x 7", Sign Background Color: White

  • Mfr # LCU4-0685-RA_10X7

  • Zoro # G9465955


product price:  $8.59
/ea

Key Features

Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0685-RA_10X7
Zoro #
G9465955
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
Danger
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Material Properties
Rigid
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Product Type
Reflective Do Not Enter Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Barricade Area Do Not Enter Without Authorization Or Supervision, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products