Decal Danger Buried Electrical, 7"x5"

  • Mfr # LCU4-0479-ND_7X5

  • Zoro # G9344207


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Buried Electrical Cables
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0479-ND_7X5
Zoro #
G9344207
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Buried Electrical Cables
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Legend
Buried Electrical Cables
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Corrosion Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header
Danger
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Buried Cable Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electrical Cables, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products