Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Confined Space, 10x7", Width: 10 in
Mfr # LCU4-0627-NP_10X7
Zoro # G9497391
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined space air-supplied respirator required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0627-NP_10X7
- Zoro # G9497391
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Plastic Confined Space Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Air-Supplied Respirator Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCD8)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597PB (D597PB)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1500-RA_10X7 (U5-1500-RA_10X7)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0179-RA_14x10 (LCU3-0179-RA_14x10)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- LYLE Safety Sign, High Noise Area, 14in.H (U4-1415-RA_10X14)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308 (LRLE308)
- Lyle Personal Protective Equipment Signs