Zoro Homepage

Decal, Danger Do Not Enter, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0584-ND_10X7

  • Zoro # G9482545


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0584-ND_10X7
Zoro #
G9482545
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Danger Do Not Enter,10 x 7"
Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Do Not Enter When Equipment Is Operating
Sign Header
Danger
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Product Type
Machine & Operation Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products