Zoro Homepage

Decal, Danger Do Not Enter, 10 x 7"

  • Mfr # LCU4-0632-RD_10X7

  • Zoro # G9459899


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0632-RD_10X7
Zoro #
G9459899
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Danger Reflective Label
Header
Danger
Legend
Do Not Enter Without Wearing Protective Clothing
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Number of Printed Sides
1
Sign Header
Danger
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend
Do Not Enter Without Wearing Protective Clothing
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Graffiti Resistant
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Ppe Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Protective Clothing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.