Decal Danger Do Not Enter, 10"x7"

  • Mfr # LCU4-0554-ND_10X7

  • Zoro # G9351870


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0554-ND_10X7
Zoro #
G9351870
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Personal Safety Danger Label
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend
Do Not Enter When Lights Are Flashing
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Mirror Print
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Write on Surface
No
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Personal Safety Danger Label

Description

Personal Safety Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Lights Are Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.