Decal, Danger Elevator Shaft, 10x7"

  • Mfr # LCU4-0368-NP_10X7

  • Zoro # G9492695


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Elevator Shaft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0368-NP_10X7
Zoro #
G9492695
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Elevator Hazard Danger Sign
Header
Danger
Legend
Elevator Shaft
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Legend
Elevator Shaft
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Elevator Hazard Danger Sign

Description

Plastic Elevator Hazard Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.