Shop All Facility Signs
Lyle
Decal, Danger Men Working Below, 10x7", Header Legend Color: White, LCU4-0185-NP_10X7
Mfr # LCU4-0185-NP_10X7
Zoro # G9489816
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Men Working Below
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0185-NP_10X7
- Zoro # G9489816
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Plastic Men Working Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Below, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-2500-509-WT)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-934-5PK (OSL-934-5PK)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1197-RD_7X5 (U7-1197-RD_7X5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, FG9S1600YEL (FG9S1600YEL)
- Lyle Signs