Decal, Danger No Trespassing, 14 x 10", Sign Background Color: White

  • Mfr # LCU4-0588-NA_14X10

  • Zoro # G9482831


product price:  $10.85
/ea

Key Features

Header
Danger
Legend
No Trespassing Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0588-NA_14X10
Zoro #
G9482831
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
No Trespassing Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header Text Color
White
Abrasion Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Legend
No Trespassing Authorized Personnel Only
Write on Surface
No
State Specific Sign
No
Product Type
Aluminum No Trespassing Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.