Shop All Facility Signs
Lyle
Decal Danger Non-Potable Water, 5"x3-1/2", LCU4-0513-ND_5X3.5
Mfr # LCU4-0513-ND_5X3.5
Zoro # G9348039
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-Potable Water Do Not Drink
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0513-ND_5X3.5
- Zoro # G9348039
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Details
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90)
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5 (LCSP001VSP)
- ILUKA BY BOLLE SAFETY Safety Glasses, Gray Anti-Fog (ILUPSF)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1438-RA_10X7 (U5-1438-RA_10X7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1121-RD_7X5 (U5-1121-RD_7X5)
- LYLE Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1110-NA_10x7 (U7-1110-NA_10x7)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-EG_18x24 (T1-1073-EG_18x24)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1155-RD_7X5 (U7-1155-RD_7X5)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Keep Off Grass - PlfGr (A-1218 Keep Off Grass - PlfGr)
- Lyle Signs