Danger, Explosive Personality Keep Out, 10 in W x 7 in H, , Plastic, LCU4-0507-NP_10X7

  • Mfr # LCU4-0507-NP_10X7

  • Zoro # G9495276


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Explosive Personality Keep Out
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0507-NP_10X7
Zoro #
G9495276
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Explosive Personality Keep Out
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend
Explosive Personality Keep Out
ANSI 969 Compliant
No
Sign Header Style
Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Personality Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.