Decal, Reflective, Warning Infectious, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0046-RD_10X7

  • Zoro # G9475177


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Warning
Legend
Infectious Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0046-RD_10X7
Zoro #
G9475177
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Infectious,10 x 7"
Header
Warning
Legend
Infectious Waste
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2135
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
State Specific Sign
No
Legend Pictogram Description
Biohazard
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PRAD-16
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Mirror Print
No
Sign Header
Warning
Sign Legend
Infectious Waste
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Product Type
Infectious Waste Warning Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.