Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Reflective, Warning Soiled Linens, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting

  • Mfr # LCU6-0047-RD_10X7

  • Zoro # G9475387


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Warning
Legend
Soiled Linens
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0047-RD_10X7
Zoro #
G9475387
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Soiled Linens,10 x 7"
Header
Warning
Legend
Soiled Linens
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2149
Header Background Color
Orange
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header
Warning
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Corrosion Resistant
No
Legend Pictogram ID
PRAD-16
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Biohazard
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend
Soiled Linens
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Material Properties
Flexible
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Product Type
Biohazard Warning Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.