Zoro Homepage

Decal, Warning Authorized, 10 x 7", Sign Material: Vinyl

  • Mfr # LCU6-0010-RD_10X7

  • Zoro # G9471281


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0010-RD_10X7
Zoro #
G9471281
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Warning Reflective Label
Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Sign Header Background Color
Orange, Yellow
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Warning
Graffiti Resistant
Yes
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Authorized Personnel Warning Reflective Label

Description

Authorized Personnel Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.