Zoro Homepage

Decal, Warning Authorized, 5 x 3.5", LCU6-0013-ND_5X3.5

  • Mfr # LCU6-0013-ND_5X3.5

  • Zoro # G9471677


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0013-ND_5X3.5
Zoro #
G9471677
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Warning Label
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
Sign Header
Warning
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Sign Legend
Authorized Personnel Only.
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Write on Surface
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Header Background Color
Orange, Yellow
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Authorized Personnel Warning Label

Description

Authorized Personnel Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.