Zoro Homepage

Decal, Warning Eye Protection, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle

  • Mfr # LCU6-0059-ND_10X7

  • Zoro # G9476087


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0059-ND_10X7
Zoro #
G9476087
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Eye Protection,10 x 7"
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2251
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Sign Header
Warning
Sign Legend
Eye Protection Required In This Area
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Legend Pictogram Description
Face Protection
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Legend Pictogram ID
PPEQ-922
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Material Properties
Flexible
Corrosion Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Eye Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.