Decal, Warning Soiled Linens, 10 x 7", Thickness: 0.04 in, LCU6-0047-NA_10X7

  • Mfr # LCU6-0047-NA_10X7

  • Zoro # G9475299


product price:  $8.25
/ea

Key Features

Header
Warning
Legend
Soiled Linens
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0047-NA_10X7
Zoro #
G9475299
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Soiled Linens
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2139
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Legend
Soiled Linens
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Warning
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Product Type
Aluminum Biohazard Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products