Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Stealing Will Lead, 10 x 7", Sign Legend Color: Black

  • Mfr # LCU6-0144-NA_10X7

  • Zoro # G9481757


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0144-NA_10X7
Zoro #
G9481757
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mirror Print
No
Sign Header
Warning
Sign Header Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
Black
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.