Decal, Warning Step Up, 10 x 7", Thickness: 0.04 in, LCU6-0072-NA_10X7

  • Mfr # LCU6-0072-NA_10X7

  • Zoro # G9476638


product price: $8.15
/ea

Key Features

Header
Warning
Legend
Step Up
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0072-NA_10X7
Zoro #
G9476638
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Step Up
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2333
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Orange
Material Properties
Rigid
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
Orange
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Header Text Color
Black
Metal Detectable
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Sign Legend
Step Up
State Specific Sign
No
Write on Surface
No
Product Type
Aluminum Steps Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.