Eye Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0060-ND_5X3.5

  • Zoro # G9476437


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0060-ND_5X3.5
Zoro #
G9476437
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Warning Label
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2267
Header Background Color
Orange
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend Background Color
Orange
Protective Coating
No Protective Coating
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header
Warning
Sign Mounting Location
Wall
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Orange
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Welding Arc Wear Proper Eye Protection
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Eye Warning Label

Description

Eye Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.