Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Overhead Power, 7"x5"

  • Mfr # LCU4-0048-ND_7X5

  • Zoro # G8742721


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0048-ND_7X5
Zoro #
G8742721
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Power Lines Danger Label
Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Mounting Location
Wall
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Product Type
Overhead Power Lines Danger Label

Description

Overhead Power Lines Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.