Zoro Homepage

Decaldanger This Equipment Is, 7"x5"

  • Mfr # LCU4-0081-ND_7X5

  • Zoro # G8746145


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0081-ND_7X5
Zoro #
G8746145
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Danger Label
Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Header Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Glow In The Dark
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Corrosion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend
This Equipment Is Supplied With Two Electrical Services.
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Product Type
Electrical Hazard Danger Label

Description

Electrical Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Is Supplied With Two Electrical Services., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.