Designated Parking Sign, 18x12in, Aluminum, T1-1804-HI_18x12

  • Mfr # T1-1804-HI_18x12
  • Zoro # G5234420
product price: 
$
20.59
/ea

Key Features

Header
No Header
Legend
Emergency Exit Do Not Park in Front of this Door
Width
18 in
Height
12"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1804-HI_18x12
Zoro #
G5234420
UPC #
-
Country of Origin
United States
Item
No Parking Sign
Header
No Header
Legend
Emergency Exit Do Not Park in Front of this Door
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Symbol
No Parking
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Color
Red
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Emergency Procedure In Case of Fire or Fuel Spill: A. Use Emergency Stop Button B. Report Accident By Calling 911 C. Report Location
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Product Type
Designated Parking Sign

Dimensions

Width
18 in
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Parking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Procedure In Case of Fire or Fuel Spill: A. Use Emergency Stop Button B. Report Accident By Calling 911 C. Report Location, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.