Dip Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English

  • Mfr # W8-2-12HA

  • Zoro # G4887346


product price:  $16.49
/ea

Key Features

Header
No Header
Legend
Dip
Width
12 in
Height
12 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W8-2-12HA
Zoro #
G4887346
UPC #
849362017673
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Dip Traffic Sign
Header
No Header
Legend
Dip
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Aluminum
Sign Legend Color
Black
MUTCD Code
W8-2
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Language
English
Background Color
Yellow
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Properties
Rigid
Sign Mounting Hardware Included
No
MUTCD Sign Description
Dip
Mounting Hole Distance Center to Center
9 in
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr.
MUTCD Compliant Sign
Yes
Sign Header
No Header
Sign Legend
Dip
Material Properties
Roll Up

Description

Dip Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.