Do Not Start, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting, LCU3-0216-RD_5x3.5

  • Mfr # LCU3-0216-RD_5x3.5

  • Zoro # G4828139


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Legend
Do Not Start
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0216-RD_5x3.5
Zoro #
G4828139
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Caution Reflective Label
Legend
Do Not Start
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Machine and Operational
Language
English
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
No
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Legend
Do Not Start
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Machine & Operation Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.