Shop LYLE
See all product information
Create Account
Do Not Throw Trash Or Paper, 10x7, Non-Reflective, White
- Mfr # G-1886-PL_10x7
- Zoro # G422951062
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Legend
Do Not Throw Trash Or Paper
Sign Material
Plastic
Height
7 in
Length
0.5 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1886-PL_10x7
- Zoro #
- G422951062
- UPC #
- -
- Country of Origin
- United States
- Legend
- Do Not Throw Trash Or Paper
- Sign Material
- Plastic
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Dimensions
- Height
- 7 in
- Length
- 0.5 in
- Width
- 10 in
- Size
- 10" x 7"
- Thickness
- 0.055 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.