Notice, This Water Is Unsafe To Drink, 14 in W x 10 in H, , Aluminum, LCU5-0031-NA_14X10

  • Mfr # LCU5-0031-NA_14X10
  • Zoro # G9166635
product price: 
$
10.99
/ea

Key Features

Legend
This Water Is Unsafe To Drink
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0031-NA_14X10
Zoro #
G9166635
UPC #
-
Country of Origin
United States
Item
Aluminum Potable Water Notice Sign
Legend
This Water Is Unsafe To Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend
This Water Is Unsafe To Drink
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Header Background Color
Blue
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Potable Water Notice Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Aluminum Potable Water Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Unsafe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.