Don't Think about Parking in this Driveway, Ever with, 12x18, High Intensity Prismatic, White
- Mfr # G-3948-HI_12x18
- Zoro # G922946834
product price:Â
$
19.59
/ea
Key Features
Legend
Don't Think about Parking in this Driveway, Ever with
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
High Intensity Prismatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-3948-HI_12x18
- Zoro #
- G922946834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Thickness
- 0.063 in
- Length
- 0.5 in
- Width
- 12 in
Details
- Legend
- Don't Think about Parking in this Driveway, Ever with
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.