Shop LYLE

No Parking Sign, 12" W, 18" H, English, Recycled Aluminum, White

  • Mfr # T1-1882-DG_12x18
  • Zoro # G5201889

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Emergency Procedure In Case Of Fire Or Fuel Spill Use Emergency Stop Button, Report Accident By Calling 911, Report Location.
Width
12 in
Height
18"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1882-DG_12x18
Zoro #
G5201889
UPC #
-
Country of Origin
United States
Item
No Parking Sign
Header
No Header
Legend
Emergency Procedure In Case Of Fire Or Fuel Spill Use Emergency Stop Button, Report Accident By Calling 911, Report Location.
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Color
Black, Red
Header Background Color
White
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, White
Metal Detectable
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Emergency Exit Do Not Park In Front Of This Door
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
2 Center
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Sign Header
No Parking
Glow In The Dark
No
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535-2006
Anti-Slip Surface
No
Sign Header Style
Symbol
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Emergency Exit Do Not Park In Front Of This Door Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.