Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18

  • Mfr # T1-1068-EG_12x18

  • Zoro # G6052663


product price:  $21.65
/ea

Key Features

Header
No Header
Legend
No Parking in Driveway Unauthorized Vehicles Towed
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1068-EG_12x18
Zoro #
G6052663
UPC #
849362002679
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking in Driveway Unauthorized Vehicles Towed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Reflective Sheeting
Double-Sided
No
Symbol
Car And Tow Truck Pictogram
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Red, White
Legend/Background Color
Red/white
Background Color
Red, White
Sign Legend Color
Red, White
Legend Style
Symbol and Text
Language
English
Subject Matter
Parking
Sign Legend Text Color
Red, White
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Legend
No Parking In Driveway Unauthorized Vehicles Towed At Vehicle Owners Expense
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
3 to 5 yr.
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol, Text
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Sign Header
No Header
Number of Printed Sides
1
Material Properties
Roll Up

Description

Driveway No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.