Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear Protection Must Notice, Alumnm, 10"x7"

  • Mfr # LCU5-0217-NA_10X7

  • Zoro # G8859831


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Ear Protection Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0217-NA_10X7
Zoro #
G8859831
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hearing Notice Sign
Legend
Ear Protection Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Sign Legend Text Color
Black
Metal Detectable
Yes
Sign Legend
Ear Protection Must Be Worn Beyond This Point
Number of Printed Sides
1
Mirror Print
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Notice
Write on Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Aluminum Hearing Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.