Electrical Hazard Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0081-RD_10X7

  • Zoro # G8746179


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0081-RD_10X7
Zoro #
G8746179
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Danger Reflective Label
Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Legend
This Equipment Is Supplied With Two Electrical Services.
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Sign Header
Danger
Product Type
Electrical Hazard Danger Reflective Label

Description

Electrical Hazard Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Is Supplied With Two Electrical Services., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.