Emergency Equipment Storage, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1070-RA_14X10

  • Mfr # U7-1070-RA_14X10

  • Zoro # G9648125


product price:  $10.95
/ea

Key Features

Legend
Emergency Equipment Storage
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1070-RA_14X10
Zoro #
G9648125
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Equipment Storage
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
No Header
Background Color
Red
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Red
Legend Color
White
Material
Aluminum
Printed Language
English
ANSI Compliant
Yes
Legend/Background Color
Red on White
Subject Matter
Facility
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
White
Standards
OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Red
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Glow In The Dark
No
Sign Legend
Emergency Equipment Storage
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Equipment Storage, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products