Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Eyewash, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U7-1102-RD_7X5

  • Mfr # U7-1102-RD_7X5

  • Zoro # G2736636


product price: $3.19
/ea

Key Features

Legend
Emergency Eyewash
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1102-RD_7X5
Zoro #
G2736636
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Eyewash
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Green
Sign Background Color
White
Language
English
Printed Language
English
Legend/Background Color
Green on White
Background Color
White
Legend Style
Text
Subject Matter
Eyewash & Shower
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Header
No Header
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
OSHA 1910.145
ANSI 969 Compliant
No
Chemical Resistant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Material Properties
Flexible
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Eyewash
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eyewash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.