Emergency GAS SHUT-OFF DO NOT BLOCK, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1111-NA_10x7

  • Mfr # U7-1111-NA_10x7

  • Zoro # G5293701


product price:  $7.79
/ea

Key Features

Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1111-NA_10x7
Zoro #
G5293701
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY GAS SHUT-OFF DO NOT BLOCK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Sign Background Color
White
Symbol
None
OSHA Compliant
No
Standards
LEED Accreditation
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend
Emergency Gas Shut-Off Do Not Block
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Gas Shut-Off Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.