Tornado Shelter (w Sym), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0011-NA_8x8

  • Mfr # LCFL-0011-NA_8x8
  • Zoro # G5265832
product price: 
$
12.89
/ea

Key Features

Legend
Tornado Shelter (w Sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0011-NA_8x8
Zoro #
G5265832
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Tornado Shelter (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Blue
Metal Detectable
No
Write on Surface
No
Legend Pictogram Description
Tornado
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Flange
Number of Printed Sides
2
Sign Header
No Header
Sign Legend
Tornado Shelter
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PPIC-289
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Product Type
Emergency Sign

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.