Emergency SHUT-OFF SWITCH, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1143-NA_10x7

  • Mfr # U7-1143-NA_10x7

  • Zoro # G5195388


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Legend
EMERGENCY SHUT-OFF SWITCH
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1143-NA_10x7
Zoro #
G5195388
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Emergency Shut-Off Sign
Legend
EMERGENCY SHUT-OFF SWITCH
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
LEED Accreditation
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header
No Header
Legend Style
Text
Symbol
None
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Header
No Header
Material Properties
Rigid
Sign Legend
Emergency Shut-Off Switch
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Product Type
Emergency Sign

Description

Emergency Shut-Off Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off Switch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.