Tornado Shelter (w Sym), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0033-NA_4x6

  • Mfr # LCVB-0033-NA_4x6
  • Zoro # G5231508
product price: 
$
18.39
/ea

Key Features

Legend
Tornado Shelter (w Sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0033-NA_4x6
Zoro #
G5231508
UPC #
-
Country of Origin
United States
Item
Facility Sign
Legend
Tornado Shelter (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
Blue
Write on Surface
No
Sign Legend Text Color
Blue
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Tornado
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
2 Flange
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
No
Material Properties
Rigid
Glow In The Dark
No
Sign Header
No Header
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Legend
Tornado Shelter
State Specific Sign
No
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-289
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Emergency Sign

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.