Emergency USE ONLY, 7 in x 10 in, Vertical Rectangle, Aluminum, U7-1156-NA_10x7

  • Mfr # U7-1156-NA_10x7

  • Zoro # G5276518


product price:  $7.79
/ea

Key Features

Legend
EMERGENCY USE ONLY
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1156-NA_10x7
Zoro #
G5276518
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Sign
Legend
EMERGENCY USE ONLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
None
ANSI Compliant
No
Sign Background Color
White
Standards
OSHA 1910.145
Legend Style
Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
No Header
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Includes Mounting Hardware
No
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Legend
Emergency Use Only
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Product Type
Emergency Sign

Description

Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Use Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.