Shop LYLE

Emergency Use Only, Misue or Abuse of This Equipment., 7 in x 10 in, Aluminum, U7-1157-NA_10x7

  • Mfr # U7-1157-NA_10x7

  • Zoro # G5281110


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
EMERGENCY USE ONLY MISUSE OR ABUSE OF THIS EQUIPMENT WILL RESULT IN DISCIPLINARY ACTION
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1157-NA_10x7
Zoro #
G5281110
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Emergency Information Sign
Legend
EMERGENCY USE ONLY MISUSE OR ABUSE OF THIS EQUIPMENT WILL RESULT IN DISCIPLINARY ACTION
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Symbol
None
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
No
Legend Style
Text
Standards
OSHA 1910.145
Header
No Header
OSHA Compliant
No
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Sign Legend
Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend Background Color
White
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Header
No Header
Corrosion Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Emergency Sign

Description

Emergency Information Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.