Emergency Use Only, Misue or Abuse of This Equipment., 7 in x 10 in, Sheeting, U7-1157-RD_10X7

  • Mfr # U7-1157-RD_10X7

  • Zoro # G2736189


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Legend
Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1157-RD_10X7
Zoro #
G2736189
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Fire & Emergency
Material
Vinyl
Legend Color
Red
Language
English
Legend/Background Color
Red on White
Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header
No Header
Sign Mounting Location
Wall
Adhesive Style
Permanent
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Legend
Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Other Format
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Use Only Misuse Or Abuse Of This Equipment Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.