Shop LYLE

Employees, Report All Accidents and Injuries to Your Foreman., 10 x 7, Sheeting, U5-1572-RD_7X10

  • Mfr # U5-1572-RD_7X10

  • Zoro # G2756540


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
to Employees Report All Accidents and Injuries to Your Foreman At Once
Sign Material
Reflective Sheeting
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1572-RD_7X10
Zoro #
G2756540
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
to Employees Report All Accidents and Injuries to Your Foreman At Once
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
Legend Style
Text
Sign Background Color
White
Background Color
White
Legend/Background Color
Green/White
Header Legend Color
Green
OSHA Compliant
Yes
Material
Vinyl
Printed Language
English
Subject Matter
Report Accidents/Injuries
Legend Color
Green
Header
Notice
Header Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Green
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Report All Accidents And Injuries To Your Foreman At Once
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Header Text Color
Green
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Glow In The Dark
No
Sign Format
Other Format
Mirror Print
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Report All Accidents And Injuries To Your Foreman At Once, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.