Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Construction Traffic Sign, 24 in Height, 60 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # G20-2Z-60HA

  • Zoro # G4157702


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Width
60 in
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-2Z-60HA
Zoro #
G4157702
UPC #
849362012838
Country of Origin
United States

Dimensions

Width
60 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
End Construction Traffic Sign
Header
No Header
Legend
End Construction
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
MUTCD Code
RL-110
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Sign Header
No Header
State Specific Sign
No
Includes Cross-Braces
No
Sign Legend Style
Text
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Mounting Hole Distance Center to Center
21 in
MUTCD Sign Description
End Construction
Sign Legend
End Construction
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr.
Material Properties
Roll Up

Description

Traffic Sign, Height 24 in, Width 60 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products