Shop LYLE

Entrance Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1664-DG_18x12

  • Mfr # T1-1664-DG_18x12

  • Zoro # G5230939


product price:  $27.55
/ea

Key Features

Header
Emergency
Legend
Emergency Evacuation Gate Do Not Block
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1664-DG_18x12
Zoro #
G5230939
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Entrance Sign
Header
Emergency
Legend
Emergency Evacuation Gate Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Header Background Color
Green
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black, Green
Symbol
None
OSHA Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend
Evacuation Gate Do Not Block
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Green
Mounting Pattern
2 Center
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Sign Header
Emergency
Sign Header Style
Text
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Post, Wall
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Reflective Emergency Exit Emergency Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Gate Do Not Block, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.