Shop All Exit Signs
Lyle
Exit Sign, 10 in x 14 in, Aluminum
Mfr # U1-1008-RA_14X10
Zoro # G9084573
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1008-RA_14X10
- Zoro # G9084573
- UPC # 849362004918
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 1/2 in W, White (M6-32-489)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 23" H (SPKO-30)
- LIGHTHOUSE Glove Box Holder, Wire, Double (BHDH004040)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1078-RD_10X7)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0008-ED_14x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- HILLMAN English Silver Exit Decal 2 in. H X 8 in. W, 6PK (839834)
- Lyle Exit Signs